• The item cannot be ordered due to missing prices.

3-point digital internal micrometer IMICRO 60-70 mm

Article no.: 428830 60-70

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Reversible reading: mm / inch
  • Interface: RS232C interface; Digimatic interface
  • IP Index of Protection: IP 54
  • Measured value saving: once-off setting of the zero position

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 863
    Measuring range 60 mm - 70 mm
    Scale divisions 0.001 mm
    Reversible reading mm / inch
    Error limit 0.005 mm
    Dimension a 11 mm
    Standard measuring depth 104 mm
    Measuring depth with maximum extension 1604 mm
    Interface RS232C interface; Digimatic interface
    IP Index of Protection IP 54
    Measured value saving once-off setting of the zero position
    Measurement technology digital
    Test certificate Manufacturer’s test certificate
    Power supply Battery-powered
    Number of batteries contained 1
    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Type of product 3-point internal micrometer

    Identification numbers & Classifications

    Article number 428830 60-70
    EAN / GTIN 7630041117073
    Manufacturer number 06130117

    Description

    Version:

    Analogue 3-point internal micrometer for high-precision measurement of holes, even at large depths. Individual internal micrometer to Abbé’s principle (no first order tilt error). Self-centring and self-aligning. Simple direct reading on the high-contrast display. Patented CAPA µ-measuring system.
    Anvils titanium nitride (TIN) coated (HV5−2300).

    Function:

    IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

    Optional extras:

    Setting rings No. 484030, extensions No. 428802, data cable, radio remote control No. 498921, radio adapter No. 498924.

    Note:

    Centring devices for large measurement depths on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart