{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 50 mm - 60 mm | |
Scale divisions | 0.001 mm | |
Reversible reading | mm / inch | |
Error limit | 0.005 mm | |
Dimension a | 11 mm | |
Standard measuring depth | 104 mm | |
Measuring depth with maximum extension | 1604 mm | |
Interface | RS232C interface; Digimatic interface | |
IP Index of Protection | IP 54 | |
Measured value saving | once-off setting of the zero position | |
Measurement technology | digital | |
Test certificate | Manufacturer’s test certificate | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | 3-point internal micrometer |
Article number | 428830 50-60 | |
EAN / GTIN | 7630041117066 | |
Manufacturer number | 06130116 |