• The item cannot be ordered due to missing prices.

Internal micrometer set IMICRO 20-40 mm

Article no.: 428803 20-40

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Test certificate: Manufacturer’s test certificate
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 863
    Measuring range 20 mm - 40 mm
    Scale divisions 0.005 mm
    Micrometer barrel graduations 1/50 mm
    Error limit 0.004 mm
    Measurement technology analogue
    Number of micrometers 4
    Setting ring ⌀ 25 / 35 mm
    Test certificate Manufacturer’s test certificate
    Packaging sturdy box
    Type of product 3-point internal micrometer

    Identification numbers & Classifications

    Article number 428803 20-40
    EAN / GTIN 7630041108118
    Manufacturer number 00811500

    Description

    Version:

    Analogue 3-point internal micrometer for high-precision measurement of bores, even at large depths (can be extended with up to three extensions). Self-centring and self-aligning. Individual internal micrometer to Abbé’s principle (no first order tilt error).

    Supplied with:

    Internal micrometers No. 428800 and setting rings.
    Extension 150 mm No. 428802.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart