• The item cannot be ordered due to missing prices.

Holematic digital XT bore gauge with Bluetooth 80-100 mm

Article no.: 428702 80-100

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Reversible reading: mm / inch
  • Interface: RS232C interface; USB interface; Bluetooth interface
  • IP Index of Protection: IP 67
  • Wireless application: HID (Human Interface Device); Manufacturer’s software; HCT Mobile App

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HCT
Standard DIN 863
Article no of the battery / rechargeable battery fitted 081560 CR2032
Measuring range 80 mm - 100 mm
Scale divisions 0.001 mm
Reversible reading mm / inch
Error limit 0.005 mm
Interface RS232C interface; USB interface; Bluetooth interface
IP Index of Protection IP 67
Power supply Battery-powered
Number of batteries contained 1
Dimension a 0.5 mm
Wireless application HID (Human Interface Device); Manufacturer’s software; HCT Mobile App
Standard measuring depth 85 mm
Measuring depth with extension 235 mm
Measurement technology digital
Packaging sturdy box
Type of product 3-point bore gauge

Identification numbers & Classifications

Article number 428702 80-100
EAN / GTIN 5051102208394

Description

Version:

3-point bore gaugeHolematic for blind hole measurement from size 12.5−16. Fixed carbide measuring jaws, from size 12.5−16 with carbide inserts. Large, sharp contrast digital display. Reliable measurement without a vernier. Compatible with the optional HCT (Hoffmann Group Connected Tools) app. Available free of charge for Android and iOS.

Advantage:

Very quick and repeatedly accurate measurement due to pistol grip and constant measuring force.

Function:

  • mm / inch selection.
  • Setting 2 preset values.
  • On / Off data storage button.
IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Measuring pistol, micrometer head with UKAS test certificate, 1 battery No. 081560 size CR2032.

Optional extras:

Data cable No. 498948, USB dongle No. 498952, setting rings No. 484030, extensions No. 428510.

Spare part:

Spare measuring heads No. 428605, measuring jaws No. 428745, return springs No. 428746.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart