{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HCT | |
Standard | DIN 863 | |
Measuring range | 16 mm - 20 mm | |
Selectable display | 0.01 / 0.001 mm | |
Reversible reading | mm / inch | |
Error limit | 0.004 mm | |
Dimension a | 0.5 mm | |
Standard measuring depth | 66 mm | |
Measuring depth with extension | 166 mm | |
Interface | RS232C interface; USB interface; Bluetooth® interface | |
IP Index of Protection | IP 67 | |
Wireless application | HID (Human Interface Device); Manufacturer software; HCT Mobile App | |
Measurement technology | digital | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | 3-point internal micrometer |
Article number | 428602 16-20 | |
EAN / GTIN | 5051102210021 |