• The item cannot be ordered due to missing prices.

Digital XT internal micrometer, Measuring range: 25-35mm

Article no.: 428602 25-35

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Reversible reading: mm / inch
  • Interface: RS232C interface; USB interface; Bluetooth interface
  • IP Index of Protection: IP 67
  • Wireless application: HID (Human Interface Device); Manufacturer software; HCT Mobile App

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HCT
Standard DIN 863
Measuring range 25 mm - 35 mm
Selectable display 0.01 / 0.001 mm
Reversible reading mm / inch
Error limit 0.004 mm
Dimension a 0.5 mm
Standard measuring depth 80 mm
Measuring depth with extension 230 mm
Interface RS232C interface; USB interface; Bluetooth interface
IP Index of Protection IP 67
Wireless application HID (Human Interface Device); Manufacturer software; HCT Mobile App
Measurement technology digital
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product 3-point internal micrometer

Identification numbers & Classifications

Article number 428602 25-35
EAN / GTIN 5051102210229

Description

Version:

3-point internal micrometer series for blind hole measurement from size 12.5 -16. Fixed carbide measuring jaws, from size 12.5 with carbide inserts. Large, sharp contrast digital display. Measuring spindle through-hardened and ground. Reliable measurement without a vernier. Compatible with the optional HCT (Hoffmann Group Connected Tools) app. Available free of charge for Android and iOS.

Function:

  • mm / inch selection.
  • Setting 4 preset values.
  • On / Off data storage button.
IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032.

Optional extras:

Data cable No. 498948.
USB dongle No. 498952.
Setting rings No. 484030.
Extensions No. 428510.

Spare part:

Spare measuring heads No. 428605, measuring jaws No. 428745, return springs No. 428746.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart