• The item cannot be ordered due to missing prices.

Multimar universal measuring instrument 260-615 mm

Article no.: 428051 260-615
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Multimar
Measuring range 260 mm - 615 mm
Span of measurement 12 mm
Application range internal 260 mm - 615 mm
Application range external 230 mm - 585 mm
Packaging sturdy box
Type of product universal gauge unit

Identification numbers & Classifications

Article number 428051 260-615
EAN / GTIN 4059192024918
Manufacturer number 4503003

Description

Version:

Strong tubular structure, ground and hard chrome-plated. Two caliper jaws for holding various measuring tips. Measuring range can be extended by 75 mm by reversing the caliper jaws. Can be used with any dial indicator or precision dial indicator with shank ⌀ 8 h 6 mm (supplied without dial indicator).
  • High measuring reliability and repetition accuracy thanks to high-precision ball bearing guide.
  • Heat protection handles
  • Gauging force direction selectable for external and internal measurement.
  • Constant gauging force ensured by built-in gauging force spring.
  • Movable measuring arm mounted on high-precision ball track for low play and low friction.
  • Strong pillars, ground and chrome-plated.
  • Easy assembly using base and mounting blocks.

Application:

  • External and internal dimensions.
  • External and internal threads.
  • Centring rings
  • Narrow shoulders, recesses and slots.
  • External and internal cones.
  • External and internal splines, and much more.

Note:

Up to measuring range 2500 mm available with CFK lightweight tube on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart