{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Multimar | |
Measuring range | 110 mm - 265 mm | |
Span of measurement | 12 mm | |
Application range internal | 110 mm - 265 mm | |
Application range external | 80 mm - 235 mm | |
Packaging | sturdy box | |
Type of product | universal gauge unit |
Article number | 428051 110-265 | |
EAN / GTIN | 4059192024901 | |
Manufacturer number | 4503002 |