{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 75 mm - 100 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 3 µm | |
Barrel ⌀ | 21 mm | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | Internal micrometer |
Article number | 426900 75-100 | |
EAN / GTIN | 4250099624038 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Double-jawed internal micrometer 75-100 mm |
||
Scale divisions | 0.01 | 0.01 |
Error limit | 3 | 16 |
Measuring range | 75 ;100 | 75 ;100 |
Barrel ⌀ | 21 | 18 |
Standard | Manufacturer’s standard | Manufacturer’s standard |
Packaging | sturdy box | sturdy box |
Type of product | Internal micrometer | Internal micrometer |