• The item cannot be ordered due to missing prices.

Double-jawed internal micrometer 5-55 mm

Article no.: 426900 5-55

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 5 mm - 55 mm
    Scale divisions 0.01 mm
    Micrometer barrel graduations 1/50 mm
    Error limit 2.5 µm
    Barrel ⌀ 21 mm
    Measurement technology analogue
    Packaging sturdy box
    Type of product Internal micrometer

    Identification numbers & Classifications

    Article number 426900 5-55
    EAN / GTIN 4045197233981

    Description

    Version:

    Fully hardened, ground and lapped spindle. Offset and rounded jaw ends with carbide tips. Constant measuring force due to precision ratchet. Barrel with clearly engraved, black graduations. Satin chrome-plated micrometer. With adjusting screw and locking screw.

    Optional extras:

    Setting ring No. 484030.

    Note:

    Versions up to 600 mm measuring range available on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart