{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 75 mm - 100 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 16 µm | |
Barrel ⌀ | 18 mm | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | Internal micrometer |
Article number | 426800 75-100 | |
EAN / GTIN | 4045197204158 | |
Manufacturer number | 426800 75-100 |