{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 5 mm - 30 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 10 µm | |
Barrel ⌀ | 18 mm | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | Internal micrometer |
Article number |
426800 5-30
Copy |
|
EAN / GTIN |
4045197204127
Copy |
|
Manufacturer number |
426800 5-30
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |