{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range (travel) | 0 mm - 50 mm | |
Scale divisions | 0.001 mm | |
Error limit | 0.003 mm | |
Spindle ⌀ | 11 mm | |
Barrel ⌀ | 49 mm | |
Mounting shank ⌀ | 18 mm | |
Interface | USB interface; Digimatic interface | |
Length of mounting shank | 14 mm | |
Measurement technology | digital | |
Overall length | 172 mm | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 357 | |
Type of product | Micrometer head |
Article number | 426510 0-50 | |
EAN / GTIN | 4946368610276 | |
Manufacturer number | 164-163 |