{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range (travel) | 0 mm - 25 mm | |
Scale divisions | 0.001 mm | |
Error limit | 0.002 mm | |
Spindle ⌀ | 6.35 mm | |
Barrel ⌀ | 18 mm | |
Mounting shank ⌀ | 12 mm | |
Interface | USB interface; Digimatic interface | |
IP Index of Protection | IP 65 | |
Length of mounting shank | 16 mm | |
Measurement technology | digital | |
Overall length | 170 mm | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 357 | |
Type of product | Micrometer head |
Article number |
426510 0-25
Copy |
|
EAN / GTIN |
4946368695976
Copy |
|
Manufacturer number |
350-271-30
Copy |
|
Manufacturer | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de |