• The item cannot be ordered due to missing prices.

Depth micrometer 0-150 mm

Article no.: 425300 0-150

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 0 mm - 150 mm
Scale divisions 0.01 mm
Micrometer barrel graduations 1/50 mm
Measuring needle ⌀ 4.5 mm
Barrel ⌀ 18 mm
Measurement technology analogue
Bridge length 100 mm
Number of gauging pins 6
Packaging sturdy box
Type of product Depth micrometer

Identification numbers & Classifications

Article number 425300 0-150
EAN / GTIN 4045197578914
Manufacturer number 425300 0-150

Description

Version:

Various measuring depths can be achieved by exchanging the measuring pins with 25 mm increments. Measuring spindle fully hardened and ground. Base of hardened tool steel with lapped measuring anvil. Micrometer satin chrome-plated. Barrel with clearly engraved black scale and numerals. Constant measuring force due to integral ratchet.

Supplied with:

Measuring pins.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart