{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 0 mm - 100 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Measuring needle ⌀ | 4.5 mm | |
Barrel ⌀ | 18 mm | |
Measurement technology | analogue | |
Bridge length | 100 mm | |
Number of gauging pins | 4 | |
Packaging | sturdy box | |
Type of product | Depth micrometer |
Article number |
425300 0-100
Copy |
|
EAN / GTIN |
4045197578907
Copy |
|
Manufacturer number |
425300 0-100
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |