{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 0 mm - 100 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Measuring needle ⌀ | 4 mm | |
Barrel ⌀ | 18 mm | |
Measurement technology | analogue | |
Bridge length | 100 mm | |
Number of gauging pins | 4 | |
Packaging | sturdy box | |
Type of product | Depth micrometer |
Article number | 425200 0-100 | |
EAN / GTIN | 4946368016382 | |
Manufacturer number | 129-115 |
This article |
Recommendations |
|
---|---|---|
Depth micrometer, Measuring range: 0-100mm |
||
Scale divisions | 0.01 mm | 0.01 mm |
Number of gauging pins | 4 | 4 |
Measuring range | 0 mm - 100 mm | 0 mm - 100 mm |
Measuring needle ⌀ | 4 mm | 4.5 mm |
Barrel ⌀ | 18 mm | 18 mm |
Standard | DIN 863 | DIN 863 |
Type of product | Depth micrometer | Depth micrometer |