{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | Manufacturer’s standard | |
Messbereich | 80 mm - 130 mm | |
Plane parallelism of measuring faces | 3 µm | |
Contact point travel | 2.5 mm | |
Gauging force | 9 N | |
Measurement face | 15×17 mm | |
Tooth pitch measurement from module m | 1 | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | Indicating snap gauge |
Article number | 424906 80-130 | |
EAN / GTIN | 4059192017767 | |
Manufacturer number | 4452002 |