• The item cannot be ordered due to missing prices.

Indicating snap gauge with measuring jaws 40-80 mm

Article no.: 424906 40-80

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 40 mm - 80 mm
    Plane parallelism of measuring faces 3 µm
    Contact point travel 2.5 mm
    Gauging force 7.5 N
    Measurement face 12×12 mm
    Tooth pitch measurement from module m 0.5
    Measurement technology analogue
    Packaging sturdy box
    Type of product Indicating snap gauge

    Identification numbers & Classifications

    Article number 424906 40-80
    EAN / GTIN 4059192017750
    Manufacturer number 4452001

    Description

    Version:

    With wide, carbide-tipped jaws. For measuring diameters of narrow shoulders, centring wheels, pockets in shafts, spacing of grooves and tooth pitches WK for determining the tooth widths of spur and helical gears.
    Powerful, forged steel frame with thermal insulation. Anvils made of stainless, hardened steel. Anvil spring mounted, can be pulled back by a lever to insert the component. Anvil adjustable over the measuring range by rack and knurled screw. Setting by gauge blocks. Adjustable centring back-stop for setting component centre. Constant measuring force ensured by built-in measuring force spring. Can be used with all dial gauges (not included in the price) with 8 mm clamping shank. Dial comparators No. 434674 sizes 25/0.5 and 50/1 are preferred. Out-of-tolerance component values can be read numerically on the dial indicator.

    Supplied with:

    Without dial indicator, with a wooden box.

    Optional extras:

    Setting dimensions, precision dial comparator No. 434674. Cast micrometer stand, measuring instrument holder type Fk for transmitting the lifting movement in the measurement axis, measuring probes.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart