• The item cannot be ordered due to missing prices.

External micrometer with disc anvils ⌀ 25 mm, Measuring range: 25-50mm

Article no.: 422990 25-50

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/100
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 25 mm - 50 mm
Scale divisions 0.01 mm
Error limit 4 µm
Micrometer barrel graduations 1/100 mm
Spindle ⌀ 8 mm
Barrel ⌀ 24 mm
Ratchet yes
Locking by clamping device
Type of spindle hardened and ground
Disc anvil yes
Measurement technology analogue
Type of reading parts engraved, black
Type of operating parts Hand temperature protection
Packaging sturdy box
Type of product External micrometer

Identification numbers & Classifications

Article number 422990 25-50
EAN / GTIN 4250099616361

Description

Version:

Disc anvil of hardened steel in flat version, without recess. Hardened and ground measuring spindle. Higher accuracy than DIN 863. Locking by clamping device. With ratchet and hand temperature protection. Clearly engraved black divisions and numerals.

Application:

For determining the tooth widths of spur and helical gears from module 0.6.

Downloads & documents

Compare with similar products

This article


Recommendations


External micrometer with disc anvils ⌀ 25 mm, Measuring range: 25-50mm

External micrometer with disc anvils ⌀ 25 mm, Measuring range: 25-50mm

Scale divisions 0.01 mm 0.01 mm 0.01 mm 0.01 mm
Measuring range 25 mm - 50 mm 25 mm - 50 mm 25 mm - 50 mm 25 mm - 50 mm
Micrometer barrel graduations 1/100 mm 1/50 mm 1/50 mm 1/50 mm
Standard Manufacturer’s standard DIN 863 DIN 863 DIN 863
Spindle ⌀ 8 mm 8 mm 8 mm 8 mm
Packaging sturdy box sturdy box sturdy box sturdy box
Type of product External micrometer External micrometer External micrometer External micrometer

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart