• The item cannot be ordered due to missing prices.

Pair of anvils for external thread micrometers 0,6-0,9 mm

Article no.: 421652 0,6-0,9

Select article variation and quantity

Pitch (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Pitch 0.6 mm - 0.9 mm
    Type of product Measuring insert

    Identification numbers & Classifications

    Article number 421652 0,6-0,9
    EAN / GTIN 4946368016023
    Manufacturer number 126-802

    Description

    Version:

    With 60° flank angle for measuring several different pitches with a single pair of anvils (Vee and cone). For metric and UN threads

    Suitable for:

    External thread micrometers No. 421650 and 422340.

    Note:

    Anvils for Whitworth threads on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart