• The item cannot be ordered due to missing prices.

Digital external micrometer IP65, Measuring range: 75-100mm

Article no.: 421515 75-100

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • IP Index of Protection: IP 65
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 75 mm - 100 mm
Scale divisions 0.001 mm
Error limit 3 µm
Spindle ⌀ 6.35 mm
Spindle pitch 0.5 mm
IP Index of Protection IP 65
Measurement technology digital
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 357
Type of product External tube micrometer

Identification numbers & Classifications

Article number 421515 75-100
EAN / GTIN 4946368672939
Manufacturer number 293-243-30

Description

Version:

Error limits more accurate than the requirements of DIN 863.
Extra large LCD display (7.5 mm high) for quick, error-free reading, keyboard lock.
Carbide-tipped measuring faces.
Shock-proof version.
Measuring spindle hardened and ground.
 

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size 357, 1 setting standard from size 25 -50.

Optional extras:

No. 421525 and 421527. Data cable No. 497445.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart