{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 3611 | |
Measuring range | 0 mm - 25 mm | |
Scale divisions | 0.001 mm | |
Measurement deviation E MPE | ±1 µm | |
Spindle ⌀ | 6.35 mm | |
Spindle pitch | 0.5 mm | |
IP Index of Protection | IP 65 | |
Measurement technology | digital | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 357 | |
Type of product | External tube micrometer |
Article number |
421515 0-25
Copy |
|
EAN / GTIN |
4946368672908
Copy |
|
Manufacturer number |
293-240-30
Copy |
|
Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de |