• The item cannot be ordered due to missing prices.

Digital external micrometer, Measuring range: 25-50mm

Article no.: 421492 25-50

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • IP Index of Protection: IP 54
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Standard DIN 863
Measuring range 25 mm - 50 mm
Scale divisions 0.001 mm
Error limit 4 µm
Spindle ⌀ 6.5 mm
Spindle pitch 0.5 mm
IP Index of Protection IP 54
Measurement technology digital
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Battery type Button cell
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product External tube micrometer

Identification numbers & Classifications

Article number 421492 25-50
EAN / GTIN 4062406051495
Manufacturer number 421492 25-50

Description

Version:

Easy-to-read display. Carbide-tipped measuring faces.
Digital and analogue graduations. Dust-proof and splash-proof metal casing.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032. 1 plug-in sphere for measuring curved surfaces.
1 setting standard.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart