• The item cannot be ordered due to missing prices.

Digital external micrometer set, Measuring range: 0-100mm

Article no.: 421496 0-100

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • IP Index of Protection: IP 54
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 0 mm - 100 mm
IP Index of Protection IP 54
Measurement technology digital
Number of micrometers 4
Number of micrometer standards 3
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 4
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product External tube micrometer

Identification numbers & Classifications

Article number 421496 0-100
EAN / GTIN 4062406063221
Manufacturer number 421496 0-100

Description

Version:

Easy-to-read display. Carbide-tipped measuring faces.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

External micrometers No. 421492 with appropriate micrometer standards.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart