{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | Manufacturer’s standard | |
Messbereich | 0 mm - 100 mm | |
Reversible reading | mm / inch | |
Interface | MAHR i-wi radio system | |
IP Index of Protection | IP 65 | |
Measurement technology | digital | |
Number of micrometers | 4 | |
Number of micrometer standards | 3 | |
Packaging | sturdy box | |
Wireless application | Manufacturer’s software | |
Measured value saving | MAHR reference-lock system | |
Power supply | Battery-powered | |
Number of batteries contained | 4 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | External micrometer |
Article number | 421330 0-100 | |
EAN / GTIN | 4059192058838 | |
Manufacturer number | 4157115 |
This article |
Recommendations |
|
---|---|---|
Digital external micrometer set IP65 i-wi 0-100 mm |
||
Number of micrometer standards | 3 | 3 |
Number of micrometers | 4 | 4 |
Power supply | Battery-powered | Battery-powered |
IP Index of Protection | IP 65 | IP 54 |
Norm | Manufacturer’s standard | DIN 863 |
Packaging | sturdy box | sturdy box |
Type of product | External micrometer | External tube micrometer |