{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | Manufacturer’s standard | |
Messbereich | 150 mm - 175 mm | |
Scale divisions | 0.001 mm | |
Scale divisions | 0.0001 in | |
Reversible reading | mm / inch | |
Error limit | 7 µm | |
Spindle ⌀ | 6.5 mm | |
Spindle pitch | 0.5 mm | |
Interface | MAHR i-wi radio system | |
IP Index of Protection | IP 65 | |
Measured value saving | MAHR reference-lock system | |
Measurement technology | digital | |
Packaging | sturdy box | |
Wireless application | Manufacturer’s software | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | External tube micrometer |
Article number | 421325 150-175 | |
EAN / GTIN | 4059192058814 | |
Manufacturer number | 4157106 |