• The item cannot be ordered due to missing prices.

Digital external micrometer IP65 i-wi, Measuring range: 100-125mm

Article no.: 421325 100-125

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: MAHR i-wi radio system
  • IP Index of Protection: IP 65
  • Measured value saving: MAHR reference-lock system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 100 mm - 125 mm
Scale divisions 0.001 mm
Scale divisions 0.0001 in
Reversible reading mm / inch
Error limit 6 µm
Spindle ⌀ 6.5 mm
Spindle pitch 0.5 mm
Interface MAHR i-wi radio system
IP Index of Protection IP 65
Measured value saving MAHR reference-lock system
Measurement technology digital
Packaging sturdy box
Wireless application Manufacturer’s software
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product External tube micrometer

Identification numbers & Classifications

Article number 421325 100-125
EAN / GTIN 4059192058791
Manufacturer number 4157104

Description

Version:

Innovative external micrometer with 10 mm tall characters on sharp contrast display. Practical HOLD function for freezing the measured value for reliable, error-free reading. Measuring spindle hardened and ground. Carbide anvils. High performance ratchet with quick operation. Painted steel frame with thermal insulation. Button for changeover between relative and absolute measurement. Zero setting in any position. The REFERENCE measuring system saves and retains the set zero position, even after being switched on again. The lock function prevents measurement errors arising from accidentally touching the control buttons.
A well-arranged tolerance display with additional warning limits allows the user to recognise whether the workpiece is within the tolerance limits.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032, 1 setting standard from size 25-50.

Optional extras:

i-wi radio receiver No. 498912 STICK.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart