• The item cannot be ordered due to missing prices.

External micrometer, Measuring range: 50-75mm

Article no.: 420410 50-75

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 50 mm - 75 mm
Scale divisions 0.01 mm
Micrometer barrel graduations 1/50 mm
Error limit 5 µm
Spindle ⌀ 6.5 mm
Barrel ⌀ 17.5 mm
Measurement technology analogue
Packaging sturdy box
Type of product External tube micrometer

Identification numbers & Classifications

Article number 420410 50-75
EAN / GTIN 4059192003661
Manufacturer number 4134002

Description

Version:

Precision lapped, carbide-tipped measuring faces.
Hardened and ground measuring spindle.
Locking by clamping lever.
With ratchet and hand temperature protection.
With clearly engraved, black divisions and numerals.

Supplied with:

From size 25-50 including 1 setting standard.

Downloads & documents

Compare with similar products

This article


Recommendations


External micrometer, Measuring range: 50-75mm

External micrometer, Measuring range: 50-75mm

Scale divisions 0.01 mm 0.01 mm 0.01 mm 0.01 mm
Measuring range 50 mm - 75 mm 50 mm - 75 mm 50 mm - 75 mm 50 mm - 75 mm
Micrometer barrel graduations 1/50 mm 1/50 mm 1/50 mm 1/50 mm
Standard DIN 863 DIN 863 DIN 863 DIN 863
Spindle ⌀ 6.5 mm 6.5 mm 6.5 mm 6.5 mm
Measurement technology analogue analogue analogue analogue
Type of product External tube micrometer External tube micrometer External tube micrometer External tube micrometer

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart