{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 125 mm - 150 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 6 µm | |
Spindle ⌀ | 6.5 mm | |
Barrel ⌀ | 17.5 mm | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | External tube micrometer |
Article number | 420410 125-150 | |
EAN / GTIN | 2050001053114 | |
Manufacturer number | 4134005 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() External micrometer 125-150 mm |
||
Scale divisions | 0.01 | 0.01 |
Measuring range | 125 ;150 | 125 ;150 |
Barrel ⌀ | 17.5 | 19 |
Standard | DIN 863 | DIN 863 |
Spindle ⌀ | 6.5 | 6.5 |
Packaging | sturdy box | sturdy box |
Type of product | External tube micrometer | External tube micrometer |