{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | ISO 13385 | |
Messbereich | 0 mm - 300 mm | |
Reversible reading | 0.01 mm | |
Reversible reading | 0.0005 in | |
Reversible reading | mm / inch | |
Measurement deviation E MPE | ±0.04 mm | |
Interface | USB interface; Digimatic interface; USB interface; MAHR i-wi radio system | |
IP Index of Protection | IP 67 | |
Wireless application | Manufacturer software | |
Measured value saving | MAHR reference-lock system | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
Bridge length | 150 mm | |
Cross-section measuring beam | 12 × 3.5 mm | |
Packaging | Wallet | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Groove depth gauge |
Article number | 418759 300 | |
EAN / GTIN | 4059192066154 |