• The item cannot be ordered due to missing prices.

Digital groove depth gauge IP 67, i-wi 100 mm

Article no.: 418759 100

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Interface: USB interface; Digimatic interface; USB interface; MAHR i-wi radio system
  • IP Index of Protection: IP 67
  • Measured value saving: MAHR reference-lock system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 100 mm
Reversible reading 0.01 mm
Reversible reading 0.0005 in
Reversible reading mm / inch
Measurement deviation E MPE ± 0.03 mm
Interface USB interface; Digimatic interface; USB interface; MAHR i-wi radio system
IP Index of Protection IP 67
Measuring rod ⌀ 4 mm
Wireless application Manufacturer software
Measured value saving MAHR reference-lock system
Measurement technology digital
Material Stainless steel, INOX
Bridge length 85 mm
Cross-section measuring beam 16 × 3 mm
Packaging Wallet
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Groove depth gauge

Identification numbers & Classifications

Article number 418759 100
EAN / GTIN 4059192057312

Description

Version:

For measuring cut-outs, grooves, recesses, shoulders etc. The REFERENCE measuring system saves and retains the set zero position, even after being switched on again. The lock function prevents measurement errors arising from accidentally touching the control buttons.
Very large LCD display with 11 mm character height. Integral i-wi wireless data interface.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032.
3 measuring tips (⌀ 4 mm, ⌀ 7.5 mm, and radius 6 mm).

Optional extras:

Data cable No. 498940.
i-wi radio receiver No. 498912.
Disc measuring anvil No. 418660 size 0.5. Special contact point No. 434900 − 4915 with M2.5 thread.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart