• The item cannot be ordered due to missing prices.

Digital groove depth gauge, Measuring range: 800mm

Article no.: 418755 800
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Test certificate: Manufacturer’s test certificate
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 800 mm
Reversible reading mm / inch
Error limit 0.06 mm
Disc anvil ⌀ 20 mm
Measuring rod ⌀ 6 mm
Measurement technology digital
Cross-section measuring beam 23.5 × 9 mm
Test certificate Manufacturer’s test certificate
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 LR44
Type of product Groove depth gauge

Identification numbers & Classifications

Article number 418755 800
EAN / GTIN 4045197640598
Manufacturer number 418755 800

Description

Version:

Digital depth gauge for measuring slots, grooves, recesses, offsets and holes. Weight-saving construction of aluminium profile reinforced with steel, with anodised surfaces. Optimum guidance and sliding characteristics due to internal double Vee guides. Various different measuring tips (M2.5) can be screwed into the measuring rod.
Aluminium profile with steel reinforcement and anodised surface. Double Vee guides. Exchangeable measuring tips (M2.5).

Application:

Measuring cut-outs, grooves, holes and offsets.

Supplied with:

Measuring tip with steel ball, disc insert No. 434900 size 11, measurement heads 150 mm and 350 mm, battery No. 081560 size LR44.

Optional extras:

Measurement head No. 418757 size 550, size 750 and size 900.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart