{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 0 mm - 100 mm | |
Reversible reading | mm / inch | |
Error limit | 0.03 mm | |
Disc anvil ⌀ | 10 mm | |
Measuring rod ⌀ | 4 mm | |
Measurement technology | digital | |
Cross-section measuring beam | 23.5 × 9 mm | |
Test certificate | Manufacturer’s test certificate | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 LR44 | |
Type of product | Groove depth gauge |
Article number |
418755 100
Copy |
|
EAN / GTIN |
4045197801890
Copy |
|
Manufacturer number |
418755 100
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |