{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | Works standard | |
Messbereich | 0 mm - 200 mm | |
Scale divisions | 0.01 mm | |
Reversible reading | mm / inch | |
Error limit | 0.03 mm | |
Interface | Digimatic interface; RS232C interface; USB interface; MAHR i-wi radio system | |
Depth gauge | rectangular 3.7×1.3 mm | |
IP Index of Protection | IP 67 | |
Jaw length | 48 mm | |
Wireless application | Manufacturer’s software | |
Measured value saving | MAHR Reference Lock system | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Universal calipers |
Article number | 415552 200 | |
EAN / GTIN | 4059192057305 | |
Manufacturer number | 4118907 |