{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Bridge width | 75 mm | |
Recess for measuring beam | 7 mm | |
Type of product | Measurement head |
Article number | 415556 75X7 | |
EAN / GTIN | 4059192001698 | |
Manufacturer number | 4102020 |
This article |
Recommendations |
|
---|---|---|
Depth base attachment 75×7 mm 75X7 |
||
Recess for measuring beam | 7 | 16.3×3.3 |
Bridge width | 75 | 75 |
Type of product | Measurement head | Measurement head |