{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | Works standard | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 in | |
Reversible reading | mm / inch | |
Error limit | 0.04 mm | |
Interface | USB interface | |
IP Index of Protection | IP 67 | |
Jaw length | 150 mm | |
Internal jaw ⌀ | 10 mm | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Workshop calipers |
Article number | 415366 800 | |
EAN / GTIN | 2050001949677 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Digital workshop caliper IP67 without measuring tips 800 mm |
||
Scale divisions | 0.0005 | 0.0005 |
Scale divisions | 0.01 | 0.01 |
Number of batteries contained | 1 | 1 |
Power supply | Battery-powered | Battery-powered |
Internal jaw ⌀ | 10 | 10 |
Measurement technology | digital | digital |
Type of product | Workshop calipers | Workshop calipers |