• The item cannot be ordered due to missing prices.

Digital caliper MarCal i-wi with measuring tips, Measuring range: 300mm

Article no.: 415321 300

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Works standard
  • Reversible reading: mm / inch
  • Interface: MAHR i-wi radio system
  • IP Index of Protection: IP 65
  • Measured value saving: MAHR reference-lock system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Works standard
Measuring range 0 mm - 300 mm
Scale divisions 0.01 mm
Scale divisions 0.0005 in
Reversible reading mm / inch
Error limit 0.03 mm
Interface MAHR i-wi radio system
IP Index of Protection IP 65
Jaw length 90 mm
Internal jaw ⌀ 10 mm
Wireless application Manufacturer’s software
Measured value saving MAHR reference-lock system
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Workshop calipers

Identification numbers & Classifications

Article number 415321 300
EAN / GTIN 4059192062095
Manufacturer number 4112571

Description

Version:

Direct reading from large and clear digital display. Precision lapped measuring faces. The REFERENCE measuring system saves and retains the set zero position, even after being switched on again. The lock function prevents measurement errors arising from accidentally touching the control buttons.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032.

Optional extras:

Data cable No. 498940.
i-wi radio receiver No. 498912

Downloads & documents

Compare with similar products

This article


Recommendations


Digital caliper MarCal i-wi with measuring tips, Measuring range: 300mm

Digital caliper MarCal i-wi with measuring tips, Measuring range: 300mm

Scale divisions 0.0005 in 0.0005 in 0.0005 in
all parts hardened hardened hardened
Standard Works standard ISO 13385 ISO 13385
Jaw length 90 mm 90 mm 90 mm
Packaging sturdy box sturdy box sturdy box
Measurement technology digital digital digital
Type of product Workshop calipers Workshop calipers Workshop calipers

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart