{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 300 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 in | |
Reversible reading | mm / inch | |
Measurement deviation E MPE | ± 0.04 mm | |
Jaw length | 90 mm | |
Internal jaw ⌀ | 10 mm | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 LR44 | |
Type of product | Workshop calipers |
Article number | 415611 300 | |
EAN / GTIN | 4045197301444 | |
Manufacturer number | 415611 300 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Digital caliper with measuring tips 300 mm |
||
Scale divisions | 0.01 | 0.01 |
Reversible reading | mm / inch | mm / inch |
Power supply | Battery-powered | Battery-powered |
Internal jaw ⌀ | 10 | 10 |
Standard | ISO 13385 | ISO 13385 |
Packaging | sturdy box | sturdy box |
Article no of the battery / rechargeable battery fitted | 081560 LR44 | 081560 CR2032 |