• The item cannot be ordered due to missing prices.

TESA TWIN-CAL digital caliper, Measuring range: 150mm

Article no.: 412766 150

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Depth gauge: rectangular 3.7×1.3
  • Interface: USB interface; Digimatic interface; TESA Link Connector TLC
  • Measured value saving: Once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Scale divisions 0.01 mm
Scale divisions 0.0005 in
Reversible reading mm / inch
Measurement deviation E MPE ±0.03 mm
Depth gauge available yes
Depth gauge rectangular 3.7×1.3
Interface USB interface; Digimatic interface; TESA Link Connector TLC
Jaw length 40 mm
Digit height LCD display 11 mm
Measured value saving Once-off setting of the zero position
Automatic stand-by circuit. yes
Auto switch-off yes
Working time 12000 h
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Battery type Button cell
International size CR2032
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Universal calipers

Identification numbers & Classifications

Article number 412766 150
EAN / GTIN 7630041106176
Manufacturer number 00530097

Description

Version:

Large high-contrast display with 11 mm character height. More than 12,000 operating hours, automatic standby after 10 min and automatic shutdown after 2 h. ABS measurement mode, integral TLC port for data transmission.
Without thumb roller.

Application:

External, internal, step and depth measurements.

Supplied with:

1 battery No. 081560 CR2032.

Optional extras:

Data cable No. 498918, radio No. 498921 size BT.

Downloads & documents

Compare with similar products

This article


Recommendations


TESA TWIN-CAL digital caliper, Measuring range: 150mm

TESA TWIN-CAL digital caliper, Measuring range: 150mm

all parts hardened hardened hardened hardened hardened hardened hardened hardened hardened hardened
Number of batteries contained 1 1 1 1 1 1 1 1 1 1
Power supply Battery-powered Battery-powered Battery-powered Battery-powered Battery-powered Battery-powered Battery-powered Battery-powered Battery-powered Battery-powered
Material Stainless steel, INOX Stainless steel, INOX Stainless steel, INOX Stainless steel, INOX Stainless steel, INOX Stainless steel, INOX Stainless steel, INOX Stainless steel, INOX Stainless steel, INOX Stainless steel, INOX
Measurement technology digital digital digital digital digital digital digital digital digital digital
Type of product Universal calipers Universal calipers Universal calipers Universal calipers Universal calipers Universal calipers Universal calipers Universal calipers Universal calipers Universal calipers
Measurement deviation E MPE ±0.03 mm ±0.03 mm ± 0.03 mm ± 0.03 mm ± 0.03 mm ± 0.02 mm ± 0.02 mm ± 0.02 mm ± 0.02 mm ± 0.03 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart