• The item cannot be ordered due to missing prices.

Digital caliper IP54 with rod type depth gauge and data output, Measuring range: 150mm

Article no.: 412682 150

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Depth gauge: ⌀ 1.6
  • Interface: RS232C interface; USB interface
  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Scale divisions 0.01 mm
Scale divisions 0.0005 in
Reversible reading mm / inch
Measurement deviation E MPE ± 0.02 mm
Depth gauge ⌀ 1.6
Interface RS232C interface; USB interface
IP Index of Protection IP 54
Jaw length 40 mm
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Universal calipers

Identification numbers & Classifications

Article number 412682 150
EAN / GTIN 4045197949370
Manufacturer number 412682 150

Description

Version:

Digital calipers to IP54 with data output. Easy-to-read, high-contrast LCD display with 11.5 mm character height. Very long battery running time due to modern energy-efficient measurement system. The system switches automatically into power-saving mode after 20 minutes; moving the caliper reactivates it. There is no loss of the measurement value or zero point. With preset (dimension selection in advance). Ergonomic housing with easy-grip Haptoprene component. The measuring faces are precision-lapped.

Advantage:

  • Ergonomic housing with easy-grip Haptoprene component.
  • Long battery life.
  • Large high-contrast LCD display with 11.5 mm character height.
  • New modern design.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032.

Optional extras:

Data cable No. 498948, keyboard interface No. 498963

Spare part:

Data output cap No. 412237 size D, battery holder No. 412237 size B.

Downloads & documents

Compare with similar products

This article


Recommendations


Digital caliper IP54 with rod type depth gauge and data output, Measuring range: 150mm

Digital caliper IP54 with rod type depth gauge and data output, Measuring range: 150mm

Scale divisions 0.0005 in 0.0005 in 0.0005 in
Number of batteries contained 1 1 1
IP Index of Protection IP 54 IP 54 IP 67
Measuring range 0 mm - 150 mm 0 mm - 150 mm 0 mm - 150 mm
Jaw length 40 mm 40 mm 40 mm
Measurement technology digital digital digital
Type of product Universal calipers Universal calipers Universal calipers

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart