• The item cannot be ordered due to missing prices.

Digital caliper TESA-CAL IP67 with rod type depth gauge, Measuring range: 150mm

Article no.: 412759 150

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Depth gauge: ⌀ 1.6
  • IP Index of Protection: IP 67
  • Measured value saving: Once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Scale divisions 0.01 mm
Scale divisions 0.0005 in
Reversible reading mm / inch
Measurement deviation E MPE ±0.03 mm
Depth gauge available yes
Depth gauge ⌀ 1.6
IP Index of Protection IP 67
Jaw length 40 mm
Digit height LCD display 11 mm
Measured value saving Once-off setting of the zero position
Automatic stand-by circuit. yes
Measurement value and zero point preserved after reactivation from standby yes
Auto switch-off yes
Working time 12000 hours
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Universal calipers

Identification numbers & Classifications

Article number 412759 150
EAN / GTIN 7630041148640
Manufacturer number 00530141

Description

Version:

Large high-contrast display with 11 mm character height. More than 12000 hours service life, automatic standby after 10 minutes and automatic shutdown after 2 hours. ABS measuring mode. All-round protection against liquids.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

External, internal, step and depth measurements.

Supplied with:

1 battery No. 081560 size CR2032.

Downloads & documents

Compare with similar products

This article


Recommendations


Digital caliper TESA-CAL IP67 with rod type depth gauge, Measuring range: 150mm

Digital caliper TESA-CAL IP67 with rod type depth gauge, Measuring range: 150mm

all parts hardened hardened hardened hardened hardened hardened hardened hardened hardened hardened
Number of batteries contained 1 1 1 1 1 1 1 1 1 1
Power supply Battery-powered Battery-powered Battery-powered Battery-powered Battery-powered Battery-powered Battery-powered Battery-powered Battery-powered Battery-powered
Material Stainless steel, INOX Stainless steel, INOX Stainless steel, INOX Stainless steel, INOX Stainless steel, INOX Stainless steel, INOX Stainless steel, INOX Stainless steel, INOX Stainless steel, INOX Stainless steel, INOX
Measurement technology digital digital digital digital digital digital digital digital digital digital
Type of product Universal calipers Universal calipers Universal calipers Universal calipers Universal calipers Universal calipers Universal calipers Universal calipers Universal calipers Universal calipers
Measurement deviation E MPE ±0.03 mm ±0.03 mm ± 0.03 mm ± 0.03 mm ± 0.03 mm ± 0.02 mm ± 0.02 mm ± 0.02 mm ± 0.02 mm ± 0.03 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart