• The item cannot be ordered due to missing prices.

Elastomer rubber mat 4

Article no.: 385051 4

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 600 mm
Width 400 mm
Height 3 mm
Version Mat
Type of product Vacuum mat

Identification numbers & Classifications

Article number 385051 4
EAN / GTIN 2050001946676
Manufacturer number 00791

Description

Version:

Low coefficient of friction, permits face milling, for the best possible plane parallelism.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart