• The item cannot be ordered due to missing prices.

Elastomer rubber mat 2

Article no.: 385051 2

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 300 mm
    Width 200 mm
    Height 3 mm
    Version Mat
    Type of product Vacuum mat

    Identification numbers & Classifications

    Article number 385051 2
    EAN / GTIN 2050001946652
    Manufacturer number 00280

    Description

    Version:

    Low coefficient of friction, permits face milling, for the best possible plane parallelism.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart