• The item cannot be ordered due to missing prices.

VAC-MAT mats 2

Article no.: 385040 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 300 mm
Width 200 mm
Height 2.5 mm
Colour red
Hardness soft
Type of product Vacuum mat

Identification numbers & Classifications

Article number 385040 2
EAN / GTIN 2050001717368
Manufacturer number 11548

Description

Version:

Reusable, depending on the application.
VAC-MAT mats can be used without restriction up to 40 °C.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart