• The item cannot be ordered due to missing prices.

VAC-MAT mats 0

Article no.: 385040 0

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 300 mm
    Width 200 mm
    Height 2.5 mm
    Colour orange
    Hardness standard
    Type of product Vacuum mat

    Identification numbers & Classifications

    Article number 385040 0
    EAN / GTIN 2050002038912
    Manufacturer number 100247

    Description

    Version:

    Reusable, depending on the application.
    VAC-MAT mats can be used without restriction up to 40 °C.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart