• The item cannot be ordered due to missing prices.

Sine table with permanent magnetic clamping plate, Pole area length: 350mm

Article no.: 380700 350
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Pole area length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Pole area length 350 mm
Width 150 mm
Baseplate width 165 mm
Footprint length 390 mm
Height at 0° 87 mm
Height tolerance 0 / -2 mm
Magnetic field height 6 mm
Grinding allowance in pole area 8 mm
Weight 35 kg
Nominal clamping force 80 N/cm2
Type of product Magnetic clamping plate

Identification numbers & Classifications

Article number 380700 350
EAN / GTIN 4045197310750
Manufacturer number 245.01-350X150

Description

Version:

  • Neodymium magnet system for strong clamping force.
  • With permanent magnetic clamping plate No. 380500.
  • Tilting about the longitudinal axis.
  • Tilt range 0 − 45°. Angular accuracy ±5 s. Baseplate thickness at 0° = 3 mm.
    Plane parallelism ±0.005 / 100 mm.
  • Pole pitch 0.5 mm brass / 1.4 mm steel.
  • Very high precision combined with extremely low height.

Application:

For grinding and spark erosion machines.

Supplied with:

Wooden box and sine conversion table from degrees / minutes to mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart