Sine table with permanent magnetic clamping plate, Pole area length: 175mm

Article no.: 380700 175
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
9 pieces in stock 9 pieces available in 11-14 working days

Select article variation and quantity

Pole area length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Pole area length 175 mm
Width 100 mm
Baseplate width 115 mm
Footprint length 215 mm
Height at 0° 77 mm
Height tolerance 0 / -2 mm
Magnetic field height 6 mm
Grinding allowance in pole area 8 mm
Weight 10 kg
Nominal clamping force 80 N/cm2
Type of product Magnetic clamping plate

Identification & Classification

Article number 380700 175
Copy
EAN / GTIN 4045197310736
Copy
Manufacturer number 245.01-175X100
Copy
Manufacturer/responsible person SAV GmbH, Gundelfinger Straße 8, 90451 NÜRNBERG, Germany, www.sav.de

Description

Version:

  • Neodymium magnet system for strong clamping force.
  • With permanent magnetic clamping plate No. 380500.
  • Tilting about the longitudinal axis.
  • Tilt range 0 − 45°. Angular accuracy ±5 s. Baseplate thickness at 0° = 3 mm.
    Plane parallelism ±0.005 / 100 mm.
  • Pole pitch 0.5 mm brass / 1.4 mm steel.
  • Very high precision combined with extremely low height.

Application:

For grinding and spark erosion machines.

Supplied with:

Wooden box and sine conversion table from degrees / minutes to mm.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart