{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Pole area length | 500 mm | |
Width | 200 mm | |
Height | 59 mm | |
Height tolerance | +0.5 / -2 mm | |
Magnetic field height | 12 mm | |
Grinding allowance in pole area | 5 mm | |
Weight | 44 kg | |
Nominal clamping force | 150 N/cm2 | |
Type of product | Magnetic clamping plate |
Article number | 380100 500 | |
EAN / GTIN | 4045197310651 | |
Manufacturer number | 243.11-500X200 |