{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Pole area length | 250 mm | |
Width | 150 mm | |
Height | 56 mm | |
Height tolerance | +0.5 / -2 mm | |
Magnetic field height | 12 mm | |
Grinding allowance in pole area | 5 mm | |
Weight | 17 kg | |
Nominal clamping force | 150 N/cm2 | |
Type of product | Magnetic clamping plate |
Article number | 380100 250 | |
EAN / GTIN | 4045197310620 | |
Manufacturer number | 243.11-250X150 | |
Manufacturer | SAV GmbH, Gundelfinger Straße 8, 90451 NÜRNBERG, Germany, www.sav.de |